TMC8ME Chrome Tri-Matic Pocket Tape 8M/26ft (Width 25mm)

Order Code: ZT1283889P

£17.99 Inc VAT (20%)


Description

This Fisco TMC8ME Chrome Tri-Matic Pocket Tape has metric and imperial graduations. Blade Length: 8m/26ftBlade Width: 25mm
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for TMC8ME Chrome Tri-Matic Pocket Tape 8M/26ft (Width 25mm)
  • Product Type
    Pocket Tape
  • Measurement Accuracy
    Class I
  • Blade Material
    Steel
  • Measurement Standard
    Metric and Imperial
  • Frame Material
    Chrome ABS
  • MFR Part No.
    TM80126246
  • Series
    Tri-Matic
  • Blade Width
    25mm
  • Blade Length
    8m / 26ft
  • Coating
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome