Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Tape Measures
Trade Tape Measure 5m (Width 25mm) (Metric Only)
By Faithfull
Order Code:
ZT3113841S
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.83
5%
10 +
£8.36
10%
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/tools-and-machining/tape-measures/trade-tape-measure-5m-width-25mm-metric-only/p/ZT3113841S
Add to quotation
View all Tape Measures
Description
Specification: Blade Length: 5m Blade Width: 25mm Graduations: Metric Only
Tags:
#BulkDiscount
Specifications
Specifications for Trade Tape Measure 5m (Width 25mm) (Metric Only)
Blade Width
25mm
Length
5m
Type
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome