Twin Lock Tape Measure 5m/16ft (Width 19mm)

Order Code: ZT3113741S

£3.59 Inc VAT (20%)
£4.1914% off


Description

The Faithfull Twin Lock Tape Measure is a great addition to any toolbelt, with its ABS plastic casing and quick lock function. Its class II blade is Nylon coated to protect it from abrasions and corrosion. The blade's 19mm width helps to provide a great standout and the end is fitted with a triple riveted hook. This tape has two locking functions. The main locking setting securely locks the blade in place and the quick lock button located at the bottom of the case can be pressed to immediately stop the blade for swift measuring and marking. The tape fits comfortably in the hand, and is fitted with a handy clip for easy belt storage. Metric and imperial graduations. Available in 3 (random) colours. Accuracy: Class II

See full description
Specifications for Twin Lock Tape Measure 5m/16ft (Width 19mm)
  • Blade Width
    19mm
  • Length
    16ft
    5m
  • Type
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome