0
1
2

Tylon Pocket Tape 8m/26ft (Width 25mm) Carded STA030656N

Order Code: ZT1292739P

£13.99 Inc VAT (20%)


Description

The Stanley Tylon Pocket Tape has a corrosion resistant, long-life Tylon coated blade with positive blade lock for accurate measurements. Shows both metric and imperial graduations. Fitted with a Tru-zero hook, that compensates accurately for internal and external measurements, with triple rivet construction for improved strength and durability. The impact resistant ABS plastic case is fitted with an ergonomic overmould for all day comfort. This Stanley Tylon Pocket Tape has metric and imperial graduations, and is supplied Carded. Blade Length 8m/26ft Blade Width 25mm Accuracy Class II

See full description
Specifications for Tylon Pocket Tape 8m/26ft (Width 25mm) Carded STA030656N
  • Blade Length
    8m/26ft
  • Blade Width
    25mm
  • Type
    Metric & Imperial
  • Length
    26ft
    8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome