X0900003 Metric/Imperial Dual Sided Tape Measure 5m

Order Code: ZT3378152S

£14.39 Inc VAT (20%)


Description

XTrade X0900003 Metric/Imperial Dual Sided Tape Measure 5m
The XTrade X0900003 is a high-quality 5m/16ft Tape Measure with a 32mm wide Blade and an Anti-shock ABS case. It has Metric and Imperial measurements on both the top side and bottom of the blade. The concave curved blade makes it rigid and resistant to buckling up to 4 metres. The body of the Tape Measure has a rubberised coating to absorb knocks and falls.

Features:
SuperBlade design for maximum durability
Bi-colour coating with double-sided print
Over 4m standout
Anti-shock ABS case
Magnetic hook
Integrated belt clip
Specification:
Part Number: X0900003
Length: 5 metres/16 feet
Blade Width: 32mm

See full description
Specifications for X0900003 Metric/Imperial Dual Sided Tape Measure 5m
  • Material
    ABS
  • Blade Width
    32mm
  • Product Type
    Tape Measure
  • Tape Length
    5m