X0900004 Metric/Imperial Dual Sided Tape Measure 8m
0
1
2
3

X0900004 Metric/Imperial Dual Sided Tape Measure 8m

Order Code: ZT3141429S

£19.99 Inc VAT (20%)


Description

XTrade X0900004 Metric/Imperial Dual Sided Tape Measure 8m
The XTrade X0900004 is a large chunky Tape Measure that feels more than capable of handling itself on the Jobsite. It has Metric and Imperial measurements up to 8 metres/26 feet, on both the top side and bottom of the blade. The concave curved blade is 32mm wide making it rigid and resistant to buckling up to 4 metres. The body of the Tape Measure has a rubberised coating to absorb knocks and falls.

Features:
SuperBlade design for maximum durability
Bi-colour coating with double-sided print
Over 4m standout
Anti-shock ABS case
Magnetic hook
Integrated belt clip
Specification:
Part Number: X0900004
Length: 8 metres/26 feet
Blade Width: 32mm

See full description
Specifications for X0900004 Metric/Imperial Dual Sided Tape Measure 8m
  • Product Type
    Tape Measures
  • Blade Width
    32mm
  • Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome