X0900032 Metric/Imperial Tape Measure 8m

Order Code: ZT2602753S

£8.99 Inc VAT (20%)

Currently unavailable

Description

The XTrade X0900032 Metric/Imperial Heavy Duty Tape Measure with magnetic end The XTRADE X0900032 Tape Measure is a high-quality 8m (26ft) tape with a 25mm wide blade. Designed for maximum robustness with a bi-colour coating featuring clear metric and imperial measurements. The heavy-duty high-vis yellow tape has a wipe-clean surface enclosed in a durable anti-shock case made from ABS. Features: 8m/26’ Tape Measure with 25mm wide blade Impact Resistant ABS covered TPR case Lacquered blade with matt finish Magnetic tape end Integrated handy belt clip Specification: Part number: X0900032 Length: 8 metres / 26 feet Blade width: 25mm

See full description
Specifications for X0900032 Metric/Imperial Tape Measure 8m
  • Blade Width
    25mm
  • Product Type
    Tape Measure
  • Tape Length
    8m
  • Material
    TPR
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome