0
1
2

X0900033 Metric/Imperial Closed Case Tape Measure 30m

Order Code: ZT3074990S

£16.99 Inc VAT (20%)


Description

The XTrade X0900033 is a compact closed case tape measure with metric and imperial scales
The XTrade X0900033 is a Tape Measure with clearly marked scales up to 100 feet or 30 metres. The casing is fully enclosed which helps to keep the tape clean and enables neat storage every time it is rewound. The case is fitted with a fold-away handle that has a 3:1 gearing for a much faster return.

Features:
Compact closed case tape measure with metric and imperial scales
Double sided printing
Shatter-proof ABS housing with shock absorbent soft grip handle
Hard-wearing PVC coated fibreglass blade
Ground spike hook
Class 3 accuracy
Specification:
Part number: X0900033
Length: 30 Metres / 100 Feet
Weight: 0.5kg

See full description
Specifications for X0900033 Metric/Imperial Closed Case Tape Measure 30m
  • Product Type
    Tape Measure
  • Weight
    0.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome