Y823CME 3M/10' Universal Tape

Order Code: ZT1419369X

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 +£3.7812%


Description

This universal tape measure from Lufkin® is lightweight with a removable belt clip. The abrasion resistant casing also features built-in shock absorbent cushions for the blade's return. The blade is fully lockable with colour coded markings and an end hook.

Features and Benefits
• Abrasion resistant casing
• Lightweight
• Blade lock

See full description
Specifications for Y823CME 3M/10' Universal Tape
  • Special Features
    Lockable
    Spring Blade Return
    Belt Clip
  • Blade Width
    13mm
  • Blade Length
    3m
  • Measurement Standard
    Imperial
    Metric and Imperial
  • MFR Part No.
    Y823CME
  • Resistance Properties
    Abrasion-resistant
  • Graduations
    Metric
  • Blade Material
    Steel
  • Product Type
    Pocket Tape
  • Series
    Universal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome