Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Reamers
Taper Pin Reamers
3/16" HSS BS328 Bright Straight Shank 1:48 Straight Flute Taper Pin Reamer
By Presto
Order Code:
ZT1046992P
£26.99
Inc VAT (20%)
£29.99
10% off
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it by
Fri, 21st Feb
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/taper-pin-reamers/3-16-inch-hss-bs328-bright-straight-shank-1-48-straight-flute-taper-pin-reamer/p/ZT1046992P
Add to quotation
View all Taper Pin Reamers
Description
3/16" HSS BS328 Bright Straight Shank 1:48 Straight Flute Taper Pin Reamer
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/16" HSS BS328 Bright Straight Shank 1:48 Straight Flute Taper Pin Reamer
Shank Type
Straight
Standards Met
BS328
Product Type
Taper Pin Reamer
Material
HSS
Finish
Bright