Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Taper Shank Drills
11.20MM HSCo DIN345 MTS1 Taper Shank Drill
By Presto
Order Code:
ZT1237626P
£63.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£61.43
4%
1
Add to basket
Get it in
10-14
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/tools-and-machining/taper-shank-drills/11-20mm-hsco-din345-mts1-taper-shank-drill/p/ZT1237626P
Add to quotation
View all Taper Shank Drills
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 11.20MM HSCo DIN345 MTS1 Taper Shank Drill
Type
Taper Shank Drill
Diameter
11.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome