Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Taper Shank Drills
19.25MM HSCo DIN345 MTS2 Taper Shank Drill
By Presto
Order Code:
ZT1237667P
£111.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 21st Feb
In Stock
GBP
111.99
https://www.zoro.co.uk/shop/tools-and-machining/taper-shank-drills/19-25mm-hsco-din345-mts2-taper-shank-drill/p/ZT1237667P
Add to quotation
View all Taper Shank Drills
Description unavailable
Specifications
Specifications for 19.25MM HSCo DIN345 MTS2 Taper Shank Drill
Product Type
Taper Shank Drill
Diameter
19.25mm
Material
HSCo