Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Taper Shank Drills
245 11.60mm HSS Taper Shank Drill
By Guhring
Order Code:
ZT3933316S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it in
11-13
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/tools-and-machining/taper-shank-drills/245-11-60mm-hss-taper-shank-drill/p/ZT3933316S
Add to quotation
View all Taper Shank Drills
Description
Type: 245
Tags:
#BulkDiscount
Specifications
Specifications for 245 11.60mm HSS Taper Shank Drill
Overall Length
175mm
Shank Diameter Tolerance
DIN 228
Helix Angle
Normal
Drill Diameter Tolerance
H8
Cutting Direction
Right Hnd
Standards Met
DIN 345
Series
245
Flute Type
Spiral
Point Type
Thinned Point
Coolant Delivery
External
MFR Part No.
00245 011.600
Taper Shank Size
MT1
Flute Length
94mm
Finish/Coating
Steam Tempered
Material
High Speed Steel
Point Angle
118°
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome