Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Taper Shank Drills
245 13.70mm HSS Taper Shank Drill
By Guhring
Order Code:
ZT3933371S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
11-13
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/taper-shank-drills/245-13-70mm-hss-taper-shank-drill/p/ZT3933371S
Add to quotation
View all Taper Shank Drills
Description
Type: 245
Tags:
#BulkDiscount
Specifications
Specifications for 245 13.70mm HSS Taper Shank Drill
Series
245
Helix Angle
Normal
Drill Diameter Tolerance
H8
Point Type
Thinned Point
Standards Met
DIN 345
Material
High Speed Steel
Taper Shank Size
MT1
Cutting Direction
Right Hnd
Shank Diameter Tolerance
DIN 228
Flute Length
108mm
Point Angle
118°
Finish/Coating
Steam Tempered
MFR Part No.
00245 013.700
Flute Type
Spiral
Coolant Delivery
External
Overall Length
189mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome