Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Taper Shank Drills
245 15.70mm HSS Taper Shank Drill
By Guhring
Order Code:
ZT3933398S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
11-13
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/taper-shank-drills/245-15-70mm-hss-taper-shank-drill/p/ZT3933398S
Add to quotation
View all Taper Shank Drills
Description
Type: 245
Tags:
#BulkDiscount
Specifications
Specifications for 245 15.70mm HSS Taper Shank Drill
Overall Length
218mm
Flute Length
120mm
Coolant Delivery
External
Finish/Coating
Steam Tempered
Drill Diameter Tolerance
H8
Helix Angle
Normal
Point Type
Thinned Point
MFR Part No.
00245 015.700
Shank Diameter Tolerance
DIN 228
Point Angle
118°
Cutting Direction
Right Hnd
Taper Shank Size
MT2
Standards Met
DIN 345
Material
High Speed Steel
Series
245
Drill Length Type
Standard Length
Flute Type
Spiral
Drill Diameter
15.7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome