Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Taper Shank Drills
245 18.90mm HSS Taper Shank Drill
By Guhring
Order Code:
ZT3933447S
£103.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
103.99
https://www.zoro.co.uk/shop/tools-and-machining/taper-shank-drills/245-18-90mm-hss-taper-shank-drill/p/ZT3933447S
Add to quotation
View all Taper Shank Drills
Description
Type: 245
Specifications
Specifications for 245 18.90mm HSS Taper Shank Drill
Flute Length
135mm
Material
High Speed Steel
MFR Part No.
00245 018.900
Overall Length
233mm
Taper Shank Size
MT2
Point Angle
118°
Finish/Coating
Steam Tempered
Cutting Direction
Right Hnd
Series
245
Coolant Delivery
External
Helix Angle
Normal
Drill Diameter Tolerance
H8
Point Type
Thinned Point
Standards Met
DIN 345
Shank Diameter Tolerance
DIN 228
Flute Type
Spiral
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome