Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Taper Shank Drills
245 29.75mm HSS Taper Shank Drill
By Guhring
Order Code:
ZT3933444S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/tools-and-machining/taper-shank-drills/245-29-75mm-hss-taper-shank-drill/p/ZT3933444S
Add to quotation
View all Taper Shank Drills
Description
Type: 245
Specifications
Specifications for 245 29.75mm HSS Taper Shank Drill
Series
245
Shank Diameter Tolerance
DIN 228
Drill Diameter Tolerance
H8
Flute Length
175mm
Drill Length Type
Standard Length
Coolant Delivery
External
Material
High Speed Steel
Cutting Direction
Right Hnd
Finish/Coating
Steam Tempered
Helix Angle
Normal
Overall Length
296mm
Point Angle
118°
Point Type
Thinned Point
Standards Met
DIN 345
Flute Type
Spiral
MFR Part No.
00245 029.750
Taper Shank Size
MT3
Drill Diameter
29.75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome