Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Taper Shank Drills
245 40.00mm HSS Taper Shank Drill
By Guhring
Order Code:
ZT3933418S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/tools-and-machining/taper-shank-drills/245-40-00mm-hss-taper-shank-drill/p/ZT3933418S
Add to quotation
View all Taper Shank Drills
Description
Type: 245
Specifications
Specifications for 245 40.00mm HSS Taper Shank Drill
MFR Part No.
00245 040.000
Point Type
Thinned Point
Drill Length Type
Standard Length
Finish/Coating
Steam Tempered
Helix Angle
Normal
Series
245
Cutting Direction
Right Hnd
Flute Length
200mm
Taper Shank Size
MT4
Standards Met
DIN 345
Shank Diameter Tolerance
DIN 228
Drill Diameter Tolerance
H8
Material
High Speed Steel
Overall Length
349mm
Coolant Delivery
External
Flute Type
Spiral
Point Angle
118°
Drill Diameter
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome