0
1

245 6.20mm HSS Taper Shank Drill

Order Code: ZT3933247S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Series 245 HSS Taper Shank Drills
Metric
To drill steels with a tensile strength up to 1.000 N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, relief angle: normal, tolerance of diameter: h8. Manufacturing Standard: DIN 345.

Specifications for 245 6.20mm HSS Taper Shank Drill
  • Standards Met
    DIN 345
  • Shank Diameter Tolerance
    DIN 228
  • Finish/Coating
    Steam Tempered
  • Flute Type
    Spiral
  • MFR Part No.
    00245 006.200
  • Flute Length
    63mm
  • Point Angle
    118°
  • Series
    245
  • Cutting Direction
    Right Hnd
  • Drill Diameter Tolerance
    H8
  • Material
    High Speed Steel
  • Coolant Delivery
    External
  • Taper Shank Size
    MT1
  • Point Type
    Thinned Point
  • Overall Length
    144mm
  • Helix Angle
    Normal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome