357 10.50mm HSS-Co T/S Bushing Drill

Order Code: ZT1039801P

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Series 357 HSCO Taper Shank Bushing Drills -Metric

High heat resistant drill for drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Especially suitable for hot and cold rolled steels, anti-friction bearing steel, high alloyed steels as well as case hardening and heat treatable steels. Manufactured to Type N DIN341.

See full description
Specifications for 357 10.50mm HSS-Co T/S Bushing Drill
  • Series
    357
  • Drill Length Type
    Bushing Length

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome