0
1

357 16.00mm HSS-Co T/S Bushing Drill

Order Code: ZT3808010S

£139.99 Inc VAT (20%)


Description

Series 357 HSCO Taper Shank Bushing Drills -Metric

High heat resistant drill for drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Especially suitable for hot and cold rolled steels, anti-friction bearing steel, high alloyed steels as well as case hardening and heat treatable steels. Manufactured to Type N DIN341.

Specifications for 357 16.00mm HSS-Co T/S Bushing Drill
  • Series
    357
  • Material
    Cobalt High Speed Steel
  • Drill Length Type
    Bushing Length
  • MFR Part No.
    00357 016.000
  • Drill Diameter
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome