Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Taper Shank Drills
40.00MM HSCo DIN345 MTS4 Taper Shank Drill
By Presto
Order Code:
ZT1237708P
£479.99
Inc VAT (20%)
1
Add to basket
Get it in
10-14
working days
Available
GBP
479.99
https://www.zoro.co.uk/shop/tools-and-machining/taper-shank-drills/40-00mm-hsco-din345-mts4-taper-shank-drill/p/ZT1237708P
Add to quotation
View all Taper Shank Drills
Description
Description unavailable
Specifications
Specifications for 40.00MM HSCo DIN345 MTS4 Taper Shank Drill
Product Type
Taper Shank Drill
Diameter
40.0mm
Shank Type
Taper Shank
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome