0
1
2

5.0 mm SC 2 Flute 30 Degree Helix Short Series Long Reach Slot Drill

Order Code: ZT4132911S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.095%
10 +£34.1910%


Description

The Dormer Carbide TiAlN Drill, a high-performance tool designed for precision drilling, features a solid carbide construction with a Titanium Aluminum Nitride (TiAlN) coating. With a 5 times diameter (5 x D) reach and through coolant capabilities, this drill is optimized for efficiency and accuracy. The 140° self-centering point enhances precision during drilling operations. Tailored for use in Stainless Steels and Heat Resistant Materials, this drill excels at producing high-quality holes at elevated speeds and feeds. Whether it's demanding industrial applications or tasks requiring intricate and reliable drilling in challenging materials, the Dormer Carbide TiAlN Drill stands out as a versatile and dependable solution, contributing to enhanced machining performance.

Features and Benefits
• Premium carbide material - specifically designed for drilling stainless steel and other heat resistant super alloys
• High performance drill - capable of producing high quality and accurate holes even at high speeds and feeds (h9 hole tolerance)
• Dormer R467 Solid Carbide TiAlN Coated Force-M Coolant Feed 3xD Drill Bit with 140 degree 4-Facet split point, designed for high performance drilling

See full description
Specifications for 5.0 mm SC 2 Flute 30 Degree Helix Short Series Long Reach Slot Drill
  • Series
    Carbide TiAlN
  • Standards Met
    DIN 6535 HA
  • Flute Type
    DORMER
  • Drill Length Type
    Long Series
  • MFR Part No.
    8030275
  • Flute Length
    15
  • Number of Pieces
    1
  • Coolant Delivery
    Coolant Through
  • Overall Length
    20mm
  • Material
    Carbide
  • Finish/Coating
    Bright
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome