0
1

A130 3.00mm HSS Morse Taper Shank Drill

Order Code: ZT3464844S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Series A130
To drill steels with a tensile strength up to 1.000 N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, relief angle: normal, tolerance of diameter: h8. Manufacturing Standard: DIN 345.

Specifications for A130 3.00mm HSS Morse Taper Shank Drill
  • Point Type
    Thinned Point
  • Drill Length Type
    Standard Length
  • MFR Part No.
    A1303.0
  • Cutting Direction
    Right Hnd
  • Depth x Diameter Ratio
    4xD
  • Overall Length
    114mm
  • Standards Met
    DIN 345
  • Taper Shank Size
    MT1
  • Finish/Coating
    Steam Tempered
  • Drill Diameter
    3mm
  • Point Angle
    118
  • Shank Diameter Tolerance
    Normal
  • Series
    A130
  • Material
    High Speed Steel