Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Taper Shank Drills
A345 41/64" Morse Taper Shank Drill DIN 1870
By Dormer
Order Code:
ZT1142931X
Copy
£119.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
119.99
https://www.zoro.co.uk/shop/tools-and-machining/taper-shank-drills/a345-41-64-inch-morse-taper-shank-drill-din-1870/p/ZT1142931X
Add to quotation
View all Taper Shank Drills
Description
Extra long length drill with taper shank
Specifications
Technical Information
Specifications for A345 41/64" Morse Taper Shank Drill DIN 1870
Material
HSS
Spiral Form
Standard Spiral
Shank
Morse Taper Shank
Cutting Direction
Right
Standards Met
DIN 1870 (1)
Finish
Steam Tempered
Unit of Measurement
Imperial
Series
A345
Applications
P - Steel and cast steel