HSS Taper Drill 6 - 20mm
0
1
2

HSS Taper Drill 6 - 20mm

Order Code: ZT5517741SCopy

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

The Lyndon HSS Taper Drill 6 - 20mm is designed for versatility in drilling large diameter holes and expanding pre-cut holes. Also known as a cone cut drill, it provides the ability to drill a range of hole sizes within its diameter range. Size Range : 6 - 20mm diameter Features : Cuts an infinitely variable size of hole within its diameter range Material : Solid high-speed steel (HSS) Applications : Ideal for drilling holes in thin sheet materials including steel, brass, aluminium, copper, plastic, and wood Design : Accurately ground taper and flutes Brand : V Coil

See full description
Specifications for HSS Taper Drill 6 - 20mm
  • Product Type
    Taper Drill