Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Drill Bits
/
Taper Shank Drills
Hydraulic Core Drill 300 mm - MasterEX 79276 - II 2G Ex IIB T5 79276
By EGA Master
Order Code:
ZT3281757S
£6,299.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Add to quotation
View all Taper Shank Drills
Description
HYDRAULIC CORE DRILL Ø 300 MM - MasterEX 79276 - II 2G Ex IIB T5
Specifications
Specifications for Hydraulic Core Drill 300 mm - MasterEX 79276 - II 2G Ex IIB T5 79276
Diameter
300mm
Product Type
Hydraulic Core Drill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome