1/4"X8" O/A HSS T/S Sp/Fl Machine Reamer

Order Code: ZT1129815X

£35.99 Inc VAT (20%)


Description

Sherwood extra length machine reamers are used to produce a close tolerance surface finish by enlarging pre-drilled holes to a finished size to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies.
Manufactured from HSS with a 45 bevelled head.
Conform to BS 328 : Part 4 : and DIN 9A.

See full description
Specifications for 1/4"X8" O/A HSS T/S Sp/Fl Machine Reamer
  • Overall Length
    8in
  • Flute Type
    Left Hand Spiral
  • Shank Type
    Taper Shank
  • Reamer Diameter
    1/4in
  • Reamer Type
    Fixed
  • Material
    High Speed Steel
  • Length Type
    Extra Length
  • Number of Flutes
    6
  • Diameter Tolerance
    0.0005 - -0.0002
  • Cutting Direction
    Right Hand
  • Taper Shank Size
    1
  • Material Grade
    M2
  • Finish/Coating
    Steam Tempered
  • Flute Length
    4-7/8in
  • Standards Met
    BS 328-4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome