0
1
2

Tapping Head Sets Collets x Arbor


Select
£309.99 Inc VAT (20%)
Up to 10% off


See all variants from £309.99

Description

Adjustable torque control protects against tap breakage/overload. Auto-reverse withdraws the tap without reversing the machine spindle. Each set is supplied complete with two rubber-flex collets, two Morse arbors, kick bar and wrenches. Suitable for use with ISO, DIN and ANSI taps. These tapping heads are suitable for light and medium duty applications, not for production machining. Range capacity is nominal sizes only and is dependent on tap shank dimensions (ISO or DIN).

Feature Attributes

Type:
Tapping Head Set
Shank Type:
MT Taper
Number of Pieces:
9
Compatible Tap Standard:
ISO 529,BS 949,DIN 376,DIN 371
Includes:
(2) Morse Arbors,Wrenches,Kick Bar,Tapping Head,Carrying Case,(2) Rubber Flex Collets
Product Reviews -
2 years ago by Nick
The unit works well, however the first item failed after 20 minutes use, the replacement was sent promptly and works fine for now.

10 days ago by David
I ordered this item which was delivered broken, it was returned and two subsequent replacements were also delivered broken. The packaging is obviously inadequate, and the process of returning goods is lengthy and over complicated. Its a pity because I have ordered from Zoro lots of times in the past without any problems.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome