0-10mm Thickness Gauge
0
1

0-10mm Thickness Gauge

Order Code: ZT1016279XCopy

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%

Order by 3pm, get it Tomorrow

Description

For quickly measuring the thickness of paper, film, leather, rubber etc. The spindle is moved using the thumb lever. With adjustable bezel. Measuring faces are made of high grade tool steel, hardened, ground and lapped for accuracy. Thumb lever raises spindle to allow for workpiece insertion.
Specifications:
Range: 0 - 10mm.
Graduations: 0.01mm.
Throat depth: 30mm.
Accuracy: +/-0.02mm.

See full description
Specifications for 0-10mm Thickness Gauge
  • System of Measurement
    Metric
  • Weight Each
    236g
  • Accuracy
    +/- 0.02mm
  • Resolution
    0.01mm
  • Additional Features
    Adjustable bezel
    Measuring faces made of high grade tool steel, hardened, ground and lapped
  • Measuring Range
    0 - 10mm
  • Display Type
    Dial