547-316S (547-316) Digima Tic Thickness Gauge

Order Code: ZT3300791S

£399.99 Inc VAT (20%)


Description

Digimatic version of standard dial type, uses IDC digimatic iIndicator. data output. Power supply 1 x SR44 batteries (SR-44L/1BP - Panasonic Silver Oxide) supplied.
Applications: 547-401, 547-300, 547-320 are used for paper, film, sheet metal etc. 547-316 is used for narrow grooves etc. 547-312 is used for convex/concave lens. 547-361 is used for pipe and cylinder curved plate.

See full description
Specifications for 547-316S (547-316) Digima Tic Thickness Gauge
  • System of Measurement
    Metric
    Imperial
  • MFR Part No.
    547-316S
  • Display Type
    Digital
  • Measuring Range
    0 - 10mm
  • Additional Features
    Low voltage
  • Weight Each
    270g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome