Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Precision Gauges & Accessories
Thickness Gauges
7361S (7361) Dial Pipe Gauge 0.4" Range
By Mitutoyo
Order Code:
ZT3944629S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/thickness-gauges/7361s-7361-dial-pipe-gauge-0-4-inch-range/p/ZT3944629S
Add to quotation
View all Thickness Gauges
Description
Flat spindle and rod anvil
Specifications
Specifications for 7361S (7361) Dial Pipe Gauge 0.4" Range
Additional Features
Tube Thickness
MFR Part No.
7361S
Accuracy
+/-0.001in
System of Measurement
Imperial
Measuring Range
0 - 0.5in
Display Type
Dial
Weight Each
200g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome