Coating Thickness Measuring Instrument 0 - 40 Mils (0 - 1000 M) 3 1/2'' LCD Display

Order Code: ZT4130683S

£409.99 Inc VAT (20%)


Description

Coating thickness measuring instrument, 0 - 40 mils (0 - 1000 µm) , 3 1/2'' LCD display. Supplied = assembled. Width = 105 mm. Height = 148 mm. Depth = 42 mm. Display type = 3 1/2'' LCD display. Product type = coating thickness gauges. For coatings on aluminium, iron and non-ferrous metals. Ideally suited for revealing accident damage. Illuminated digital display, automatic shutdown. Single handed operation. Sturdy plastic housing. With practical storage bag. For quick measurement of coatings.

See full description
Specifications for Coating Thickness Measuring Instrument 0 - 40 Mils (0 - 1000 M) 3 1/2'' LCD Display
  • Height
    148mm
  • Width
    105mm
  • Depth
    42mm
  • Product Type
    Coating Thickness Gauges

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome