Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Precision Gauges & Accessories
Thickness Gauges
Linear Gauge LG100-0525 25 mm 0.0005 Mm
By Mitutoyo
Order Code:
ZT4935010S
£829.99
Inc VAT (20%)
1
Add to basket
Get it in
5-10
working days
Available
GBP
829.99
https://www.zoro.co.uk/shop/tools-and-machining/thickness-gauges/linear-gauge-lg100-0525-25-mm-0-0005-mm/p/ZT4935010S
Add to quotation
View all Thickness Gauges
Description
Linear Gauge LG100-0525 25 mm 0.0005 mm
Specifications
Specifications for Linear Gauge LG100-0525 25 mm 0.0005 Mm
Product Type
Linear Gauge
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome