Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Precision Gauges & Accessories
Thickness Gauges
Linear Gauge LG200 10 mm, 0, 001 mm
By Mitutoyo
Order Code:
ZT4934928S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
5-10
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/tools-and-machining/thickness-gauges/linear-gauge-lg200-10-mm-0-001-mm/p/ZT4934928S
Add to quotation
View all Thickness Gauges
Description
Linear Gauge LG200 10 mm, 0, 001 mm
Specifications
Specifications for Linear Gauge LG200 10 mm, 0, 001 mm
Product Type
Linear Gauge
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome