Pocket Dial Thickness Gauge Metric Range 0-10mm

Order Code: ZT5155721S

£39.99 Inc VAT (20%)


Description

Product Description
Ideal for measuring leather, paper, metal sheet & film etc.

Key Features
- Compact pocket size gauge, portable, easy to store, easy to use
- Light weight of less than 100g

Specification
-Metric Pocket Dial Thickness Gauge
-Dial per revolution: 1mm or 0.01inch
-Parallelism: 5μm or less
-Conversion chart printed on back of gauge
-Accuracy: ±0.02mm
-Spindle diameter: 6mm flat
-Anvil diameter: 6.5mm flat
-Range: 0-10mm/Graduation: 0.01mm

See full description
Specifications for Pocket Dial Thickness Gauge Metric Range 0-10mm
  • Accuracy
    �0.02mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome