Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Thread Forming Taps
KHSST28559 Tap Plug Thread Forming 10-32NF
By Kennametal
Order Code:
ZT1172172S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£46.99
6%
10 +
£43.99
12%
1
Add to basket
Get it in
20-23
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/thread-forming-taps/khsst28559-tap-plug-thread-forming-10-32nf/p/ZT1172172S
Add to quotation
View all Thread Forming Taps
Description
Forming Taps • Through Holes in General Machining Applications
General-Purpose Taps
Tags:
#BulkDiscount
Specifications
Specifications for KHSST28559 Tap Plug Thread Forming 10-32NF
MFR Part No.
4132200
Thread Length
12.7000mm
Neck Length
9.525mm
Adapter Type Machine Side
Cylindrical
Hand Preference
Right
Tap Application
1 - Through Hole
Coating
TIN
Thread Pitch Style
Nf/Unf
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome