Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Fastening Tools
Thread Insert Tools
Inserts Sparkplug M14.0 - 1.25 Pitch x 1/2in 10 Inserts
By Recoil
Order Code:
ZT1290206P
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/thread-insert-tools/inserts-sparkplug-m14-0-1-25-pitch-x-halfin-10-inserts/p/ZT1290206P
Add to quotation
View all Thread Insert Tools
Description
Size. 14mm x 1.25 Length. 12.5mm (1/2 in).
Specifications
Specifications for Inserts Sparkplug M14.0 - 1.25 Pitch x 1/2in 10 Inserts
Insert Type
M14
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome