Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Thread Chasers and Sets
Thread Restoring Files
Thread File
By Gedore
See all variants from
£82.99
Inc VAT (20%)
See all variants from
£82.99
Description
Chrome-vanadium steel, ISO-nickel-plated Chrome-vanadium steel, ISO-nickel coated
Feature Attributes
Product Type:
Threaded Files
Material:
Chrome-vanadium steel
Height:
10 mm
Length:
230 mm
Width:
10 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome