Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories â–¾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order â–¾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
Thread Chasers and Sets
Thread Restoring Files
 (14)
Chaser Dies
 (124)
Chasers, Hand & Machine
 (64)
Brand
 (202)
BOA
 (1)
Draper
 (2)
EGA Master
 (8)
Gedore
 (3)
Greenbrook
 (2)
+7 more
Rating
 (22)
(13)
(9)
Price
£4
£2.6K
£4 - £2.6K
Special Offers
 (95)
BulkDiscount
 (72)
ClearanceProduct
 (19)
NewProduct
 (2)
ReducedPrice
 (2)
Thread Standard
 (102)
BSP
 (3)
BSW
 (2)
BSW/BSF
 (1)
Metric Form
 (40)
ISO Metric
 (2)
+7 more
Thread Size
 (29)
0.75mm
 (1)
1" x 11
 (1)
1/2" x 12
 (1)
1/2" x 13
 (1)
1/2" x 14
 (1)
+16 more
Material
 (8)
High Speed Steel
 (7)
HSS
 (1)
Compatible Diehead Size
 (7)
12mm
 (2)
20mm
 (4)
38mm
 (1)
Thread Direction
 (7)
Right Hand
 (6)
Right Hnd
 (1)
Body Diameter
 (2)
1-1/2in
 (1)
3-7/16in
 (1)
Capacity
 (2)
6mm
 (1)
20mm
 (1)
Shank Diameter
 (2)
5/8in
 (1)
1-1/2in
 (1)
Tools & Machining
Cutting Tools
Thread Chasers and Sets
Find Thread Chasers and Sets Products
Sort By
List View
Grid View
Thread Restoring Files
By
Sherwood
Get it by
Wed, 15th Jan
#BulkDiscount
From
£19.99
Inc VAT
View 4 Variants
High Speed Steel Ground Thread Chasers - Metric Form, Hand Internal
Get it by
Wed, 15th Jan
From
£59.99
Inc VAT
View 9 Variants
Strut Shear Head, Case, 41mmx21mm Die, Rigid - 64053
By
Ridgid
Get it by
Wed, 15th Jan
£2,599.99
Inc VAT
1
Add To Basket
M4.0 x 0.7 Re-threader
By
V-Coil
Get it by
Wed, 15th Jan
#NewProduct
£10.99
Inc VAT
1
Add To Basket
M3-M12 HSS Left Hand DIN Die & Guide Set
By
V-Coil
Get it by
Wed, 15th Jan
#NewProduct
£249.99
Inc VAT
1
Add To Basket
Adjustable Thread Restorer M4-M45
By
Sealey
Get it by
Wed, 15th Jan
£50.99
Inc VAT
1
Add To Basket
Oxygen Sensor Port Thread Chaser
By
Sealey
Get it by
Wed, 15th Jan
From
£9.29
Inc VAT
View 2 Variants
Oxygen Sensor & Thread Chaser Set 5PC
By
Sealey
Get it by
Wed, 15th Jan
£36.99
Inc VAT
1
Add To Basket
Rotary Thread Rescue RTR1 BOARTR382
By
BOA
Get it by
Tue, 14th Jan
£12.99
Inc VAT
1
Add To Basket
Die D Type 20mm - 2500183316
By
Greenbrook
Get it in
15-17
working days
£26.99
Inc VAT
1
Add To Basket
Die D Type 32mm - 2500183346
By
Greenbrook
Get it in
15-17
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
Oxygen Sensor Thread Repair Kit M18 X 1.5MM
By
Sealey
Get it in
16-20
working days
£79.99
Inc VAT
1
Add To Basket
High Speed Steel Ground Thread Chasers - Metric Form, Machine Internal
Get it in
12-15
working days
From
£24.99
Inc VAT
View 10 Variants
Thread File
By
Gedore
Get it in
2-7
working days
From
£82.99
Inc VAT
View 3 Variants
1/2" UNC Chaser Die 20MMD/HD Type S20
Get it in
12-15
working days
£129.99
Inc VAT
1
Add To Basket
HSS Coventry Type Chaser Dies: BSW: Throat Angle S20
Get it in
12-15
working days
From
£102.99
Inc VAT
View 2 Variants
HSS Coventry Type Chaser Dies - BSP: Throat Angle S20
Get it in
12-15
working days
#BulkDiscount
From
£99.99
Inc VAT
View 6 Variants
High Speed Steel Ground Thread Chasers - Metric Form, HandExternal
Get it in
12-15
working days
From
£49.99
Inc VAT
View 9 Variants
High Speed Steel Ground Thread Chasers - Metric Form, Machine External
Get it in
12-15
working days
From
£69.99
Inc VAT
View 12 Variants
High Speed Steel Ground Thread Chasers - Whitworth Form, Hand Internal
Get it in
12-15
working days
From
£59.99
Inc VAT
View 2 Variants
High Speed Steel Ground Thread Chasers - Whitworth Form, Hand External
Get it in
12-15
working days
From
£49.99
Inc VAT
Up to 10% off
View 5 Variants
M24X3.00MM Chaser Die 38M M D/HD Type S20
Get it in
12-15
working days
#ClearanceProduct
£219.99
Inc VAT
1
Add To Basket
Ground Thread Chasers HSS - UNI Form, Hand External
Get it in
12-15
working days
From
£49.99
Inc VAT
View 2 Variants
WS Style Coventry Die Heads
Get it in
12-15
working days
From
£899.99
Inc VAT
View 2 Variants
HSS Coventry Type Chaser Dies - BSF: Throat Angle S20
Get it in
12-15
working days
From
£85.99
Inc VAT
View 5 Variants
13TPI Uni Form Inside Hand Chaser
Get it in
12-15
working days
#ClearanceProduct
£63.99
Inc VAT
1
Add To Basket
13TPI Uni Form Outside Machine Chaser
Get it in
12-15
working days
£72.99
Inc VAT
1
Add To Basket
12TPI Whit Form Outside Machine Chaser
Get it in
12-15
working days
£72.99
Inc VAT
1
Add To Basket
High Speed Steel Ground Thread Chasers - Whitworth Form, Machine Internal
Get it in
12-15
working days
#ClearanceProduct
From
£84.99
Inc VAT
View 5 Variants
HSS Coventry Type Chaser Dies - BA: Throat Angle S20
Get it in
12-15
working days
#BulkDiscount
From
£82.99
Inc VAT
View 2 Variants
1/4" UNC Chaser Die 12mmD/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
HSS Coventry Type Chaser Dies - UNF: Throat Angle S20
Get it in
12-15
working days
#BulkDiscount
From
£84.99
Inc VAT
View 4 Variants
HSS Coventry Type Chaser Dies - BSW: Throat Angle S20
Get it in
12-15
working days
From
£149.99
Inc VAT
View 2 Variants
1/4" BSP Chaser Die 12mmD/HD Type S20
By
Sherwood
Get it in
12-15
working days
£149.99
Inc VAT
1
Add To Basket
68703 Thread Restoring File Metric
By
Draper
Get it in
12-15
working days
£44.99
Inc VAT
1
Add To Basket
37924 M4.0x0.7 Rethreading Tool
By
Draper
Get it in
12-15
working days
#BulkDiscount
£7.99
Inc VAT
1
Add To Basket
Dies Sets for D.H.T
By
EGA Master
Get it in
4-8
working days
#BulkDiscount
From
£33.99
Inc VAT
Up to 15% off
View 8 Variants
5/16" UNC Chaser Die 12mm D/HD Type S20
Get it in
12-15
working days
£103.99
Inc VAT
1
Add To Basket
M5x0.80mm Chaser Die 8mmD/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£84.99
Inc VAT
1
Add To Basket
No.6 UNC Chaser Die 6mm D/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£84.99
Inc VAT
1
Add To Basket
6 Ba Chaser Die 8mm D/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£84.99
Inc VAT
1
Add To Basket
3/8" UNC Chaser Die 12mmD/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
4 Ba Chaser Die 6mm D/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£84.99
Inc VAT
1
Add To Basket
No.8 UNC Chaser Die 12mmD/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
No.10 UNC Chaser Die 12mm D/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
No.4 UNC Chaser Die 6mm D/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£84.99
Inc VAT
1
Add To Basket
6 Ba Chaser Die 6mm D/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£84.99
Inc VAT
1
Add To Basket
1/2" BSF Chaser Die 12mmD/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
No.8 UNC Chaser Die 6mm D/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£84.99
Inc VAT
1
Add To Basket
No.6 UNC Chaser Die 12mmD/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
3/4" BSF Chaser Die 20mmD/HD Type S20
Get it in
12-15
working days
£129.99
Inc VAT
1
Add To Basket
1/2" BSW Chaser Die 20mmD/HD Type S20
Get it in
12-15
working days
£129.99
Inc VAT
1
Add To Basket
2 Ba Chaser Die 8mm D/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£84.99
Inc VAT
1
Add To Basket
3/4" UNC Chaser Die 20mmD/HD Type S20
Get it in
12-15
working days
£129.99
Inc VAT
1
Add To Basket
7/8" UNC Chaser Die 25mmD/HD Type S20
Get it in
12-15
working days
£149.99
Inc VAT
1
Add To Basket
1/2" BSW Chaser Die 25mmD/HD Type S20
Get it in
12-15
working days
£149.99
Inc VAT
1
Add To Basket
1" BSW Chaser Die 25mm D/HD Type S20
Get it in
12-15
working days
£149.99
Inc VAT
1
Add To Basket
1.1/2" BSW Chaser Die 38mm D/HD Type S20
Get it in
12-15
working days
£279.99
Inc VAT
1
Add To Basket
1" UNC Chaser Die 25mm D/HD Type S20
Get it in
12-15
working days
£149.99
Inc VAT
1
Add To Basket
3/4" BSP Chaser Die 20mmD/HD Type S20
Get it in
12-15
working days
£129.99
Inc VAT
1
Add To Basket
7/16" UNC Chaser Die 20mm D/HD Type S20
Get it in
12-15
working days
£129.99
Inc VAT
1
Add To Basket
3/4" UNC Chaser Die 25mmD/HD Type S20
Get it in
12-15
working days
£149.99
Inc VAT
1
Add To Basket
1/2" UNC Chaser Die 12mmD/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
5/16" BSW Chaser Die 12mm D/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
9/16" UNF Chaser Die 20mm D/HD Type S20
Get it in
12-15
working days
£129.99
Inc VAT
1
Add To Basket
M8x1.25mm Chaser Die 8mmD/HD Type B33
Get it in
12-15
working days
#BulkDiscount
£84.99
Inc VAT
1
Add To Basket
1.1/8" UNC Chaser Die 32mm D/HD Type S20
Get it in
12-15
working days
£219.99
Inc VAT
1
Add To Basket
7/16" UNF Chaser Die 12mm D/HD Type S20
Get it in
12-15
working days
£103.99
Inc VAT
1
Add To Basket
5/8" BSW Chaser Die 25mmD/HD Type S20
Get it in
12-15
working days
£149.99
Inc VAT
1
Add To Basket
3/4" BSP Chaser Die 32mmD/HD Type S20
Get it in
12-15
working days
£219.99
Inc VAT
1
Add To Basket
1/4" BSF Chaser Die 12mmD/HD Type S20
Get it in
12-15
working days
£103.99
Inc VAT
1
Add To Basket
1.1/4" BSW Chaser Die 32mm D/HD Type S20
Get it in
12-15
working days
£219.99
Inc VAT
1
Add To Basket
1.1/8" UNF Chaser Die 32mm Type S20
Get it in
12-15
working days
£219.99
Inc VAT
1
Add To Basket
9/16" UNF Chaser Die 12mm D/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
8TPI Whit Form Inside Hand Chaser
Get it in
12-15
working days
#BulkDiscount
£89.99
Inc VAT
1
Add To Basket
5/8" UNF Chaser Die 20mmD/HD Type S20
Get it in
12-15
working days
£129.99
Inc VAT
1
Add To Basket
11TPI Whit Form Inside Hand Chaser
Get it in
12-15
working days
#BulkDiscount
£89.99
Inc VAT
1
Add To Basket
1.1/4" UNC Chaser Die 38mm D/HD Type S20
Get it in
12-15
working days
£279.99
Inc VAT
1
Add To Basket
7/16" BSF Chaser Die 12mm D/HD Type S20
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
12TPI Whit Form Inside Hand Chaser
Get it in
12-15
working days
#BulkDiscount
£89.99
Inc VAT
1
Add To Basket
19TPI Whit Form Inside Hand Chaser
Get it in
12-15
working days
#BulkDiscount
£89.99
Inc VAT
1
Add To Basket
20TPI Uni Form Inside Hand Chaser
Get it in
12-15
working days
#BulkDiscount
£83.99
Inc VAT
1
Add To Basket
26TPI Whit Form Inside Hand Chaser
Get it in
12-15
working days
#BulkDiscount
£89.99
Inc VAT
1
Add To Basket
14TPI Whit Form Inside Hand Chaser
Get it in
12-15
working days
#BulkDiscount
£89.99
Inc VAT
1
Add To Basket
8TPI Uni Form Outside Hand Chaser
Get it in
12-15
working days
#BulkDiscount
£89.99
Inc VAT
1
Add To Basket
1" UNF Chaser Die 25mm D/HD Type S20
Get it in
12-15
working days
£149.99
Inc VAT
1
Add To Basket
M10x1.50mm Chaser Die 12mm D/HD Type AM5
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
20TPI Whit Form Inside Hand Chaser
Get it in
12-15
working days
#BulkDiscount
£89.99
Inc VAT
1
Add To Basket
1/2" (12mm) DX Diehead
Get it in
12-15
working days
£1,199.99
Inc VAT
1
Add To Basket
M10x1.50mm Chaser Die 20mm D/HD Type AM5
Get it in
12-15
working days
£129.99
Inc VAT
1
Add To Basket
M16x2.00mm Chaser Die 20mm D/HD Type AM5
Get it in
12-15
working days
£129.99
Inc VAT
1
Add To Basket
M12x1.75mm Chaser Die 12mm D/HD Type AM5
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
1/4" (6mm) DX Diehead
Get it in
12-15
working days
£1,039.99
Inc VAT
1
Add To Basket
3/4" (20mm) DX Diehead
Get it in
12-15
working days
£1,499.99
Inc VAT
1
Add To Basket
12TPI Uni Form Outside Machine Chaser
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
11TPI Whit Form Outside Machine Chaser
Get it in
12-15
working days
£109.99
Inc VAT
1
Add To Basket
8TPI Uni Form Inside Machine Chaser
Get it in
12-15
working days
£124.99
Inc VAT
1
Add To Basket
11TPI Uni Form Outside Machine Chaser
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
11TPI Uni Form Outside Hand Chaser
Get it in
12-15
working days
#BulkDiscount
£69.99
Inc VAT
1
Add To Basket
16TPI Whit Form Outside Machine Chaser
Get it in
12-15
working days
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
See more results
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome