Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Thread Chasers and Sets
Chaser Dies
5/16" UNC Chaser Die 12mm D/HD Type S20
Order Code:
ZT2489854S
£103.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
103.99
https://www.zoro.co.uk/shop/tools-and-machining/chaser-dies/5-16-inch-unc-chaser-die-12mm-d-hd-type-s20/p/ZT2489854S
Add to quotation
View all Chaser Dies
Description
UNC
Specifications
Specifications for 5/16" UNC Chaser Die 12mm D/HD Type S20
Material
High Speed Steel
Lip Type
S
Throat Angle
20°
Finish/Coating
Uncoated
Thread Size
5/16in. x 18
Thread Direction
Right Hnd
Compatible Diehead Type
Coventry
Compatible Diehead Size
12mm
Thread Standard
UNC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome