1/2" (12mm) DX Diehead

1/2" (12mm) DX Diehead

Order Code: ZT3295504S

£1,199.99 Inc VAT (20%)


Description

A stationary Die Head fitted with dual trip operating mechanism. For use on a wide range of machines, including automatics and CNCs. The Die Head is opened by the standard pull-off action or can be tripped open externally by the plunger contacting an abutment on the machine, a feature which is essential when screwing short or fine threads in ductile materials. This mechanism can be set to eliminate any possibility of the Die Head prematurely opening due to rapid machine indexing. The Die Head incorporates both a spring-cushioned shank and rest mechanism. This mechanism can be operated manually by a suitable abutment on the machine or by a suitable air cylinder assembly. Capable of cutting both parallel and taper threads.

See full description
Specifications for 1/2" (12mm) DX Diehead
  • Type
    Die Head
  • Product Type
    DX Diehead

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome