Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Thread Chasers and Sets
Chaser Dies
0.75mm Metric Form Inside Hand Chaser
Order Code:
ZT3295587S
£81.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£81.99
0%
5 +
£77.89
5%
1
Add to basket
Get it in
9-12
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/tools-and-machining/chaser-dies/0-75mm-metric-form-inside-hand-chaser/p/ZT3295587S
Add to quotation
View all Chaser Dies
Description
ISO Metric Form
Tags:
#BulkDiscount
Specifications
Specifications for 0.75mm Metric Form Inside Hand Chaser
Thread Standard
Metric
Chaser Type
Hnd
Thread Size
0.75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome