1/2" UNC Chaser Die 20MMD/HD Type S20

Order Code: ZT1162477X

£124.99 Inc VAT (20%)


Description

UNC

Specifications for 1/2" UNC Chaser Die 20MMD/HD Type S20
  • Material
    High Speed Steel
  • Compatible Diehead Type
    Coventry
  • Thread Direction
    Right Hand
  • Compatible Diehead Size
    20mm
  • Thread Standard
    UNC
  • Throat Angle
    20°
  • Lip Type
    S
  • Thread Size
    1/2" x 13
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome