Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Thread Chasers and Sets
Chaser Dies
M24X3.00MM Chaser Die 38M M D/HD Type S20
Order Code:
ZT1162452X
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/tools-and-machining/chaser-dies/m24x3-00mm-chaser-die-38m-m-d-hd-type-s20/p/ZT1162452X
Add to quotation
View all Chaser Dies
Description
ISO Metric
Tags:
#ClearanceProduct
Specifications
Specifications for M24X3.00MM Chaser Die 38M M D/HD Type S20
Thread Direction
Right Hand
Finish/Coating
Uncoated
Compatible Diehead Type
Coventry
Thread Standard
ISO Metric
Throat Angle
20°
Compatible Diehead Size
38mm
Lip Type
S
Material
High Speed Steel
Thread Size
M24 x 3.00
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome