1. Tools & Machining/
  2. Cutting Tools/
  3. Thread Chasers and Sets/
  4. Thread Restoring Files
Thread Restoring Files
0
1
2

Thread Restoring Files


4 Variants From
£19.99

Inc VAT (20%)

See 4 Product Variants
£19.99

Description

Restore internal and external threads by filing, where the use of taps and dies are impractical.

Features and Benefits
• Long lasting, fast cutting teeth
• Versatile - Designed to restore right and left hand, internal and external threads
• Overlaps several good threads and files the damaged ones

Notes
• Thread restoring files are available in ISO, Whit/BSF, UNF/UNC and BSP thread types

See full description

Feature Attributes

Threading Location:

Internal & External

Overall Length:

230 mm

Overall Width:

15 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome