0
1

08IR 1.00 ISO Insert Grade IC228

Order Code: ZT1163164X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

IR/L Metric Internal Threading Inserts

IR/L - ground periphery and rake
IRB - with a chipformer and peripherally ground
IRM - with a chipformer

Grade IC908
(P15-P30, M20-M30, K20-K30) PVD coated. Suitable for low to medium speed. IC908 high toughness for interrupted cuts. Excellent notch wear and build up edge resistance.

IC228 PVD COATED (P30-P50 K25-K40) For alloy steels, aluminum alloys, austenitic stainless steel, carbon steel, cast steel, copper alloys and Exotic alloys. Suitable for roughing and semi-roughing in low speed / high feed and interrupted cut conditions. High resistance to mechanical & thermal shock.

Grade: IC250
For high loads and medium to high cutting speed.
ISO Range - P/M/K: (P15-P35)(M20-M40)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN

See full description
Specifications for 08IR 1.00 ISO Insert Grade IC228
  • Thread Standard
    ISO
  • Insert Style
    08IR
  • Thread Pitch
    1.00
  • Teeth per Inch
    naTPI
  • Insert Size
    08
  • Manufacturer Grade
    IC228
  • Cutting Direction
    Right Hand
  • Material
    Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome