Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Threading Inserts
16ERB-AG55-QMA B-Type Coated Insert
By Yamaloy
Order Code:
ZT1162777X
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.17
12%
50 +
£7.80
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/tools-and-machining/threading-inserts/16erb-ag55-qma-b-type-coated-insert/p/ZT1162777X
Add to quotation
Schedule an order and save 5%
View all Threading Inserts
Description
External Right Hand
Tags:
#BulkDiscount
Specifications
Specifications for 16ERB-AG55-QMA B-Type Coated Insert
Teeth per Inch
48-8TPI
ISO Category Grade
K
P
Thread Standard
Partial Profile 55°
Insert Type
Laydown
Insert Length
16mm
Cutting Direction
Right Hand
Material Application
Steel
Stainless Steel
Exotic Alloys
Cast Iron
Side to Cutting Tip
1.7mm
Number of Cutting Points
3
Thread Pitch
0.5-3.0
ISO Cut
K20-K30
P20-P40
Insert Size
16
Finish/Coating
TiAlN
Threading Location
External
Thread Profile Type
Partial Profile
ISO Designation
16ERB-AG55
Thread Height Difference
1.2mm
Inscribed Circle
3/8in
Manufacturer Grade
QMA
Material
Carbide
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome