Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Threading Inserts
16ERB-AG60-QMA B-Type Coated Insert
By Yamaloy
Order Code:
ZT1162755X
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/threading-inserts/16erb-ag60-qma-b-type-coated-insert/p/ZT1162755X
Add to quotation
Schedule an order and save 5%
View all Threading Inserts
Description
External Right Hand
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 16ERB-AG60-QMA B-Type Coated Insert
Insert Type
Laydown
Thread Standard
Partial Profile 60°
Threading Location
External
Thread Pitch
0.5-3.0
ISO Cut
K20-K30
P20-P40
Insert Size
16
Material
Carbide
ISO Designation
16ERB-AG60
Insert Length
16mm
Inscribed Circle
3/8in
ISO Category Grade
K
P
Finish/Coating
TiAlN
Number of Cutting Points
3
Material Application
Cast Iron
Stainless Steel
Exotic Alloys
Steel
Thread Height Difference
1.2mm
Side to Cutting Tip
1.7mm
Teeth per Inch
48-8TPI
Thread Profile Type
Partial Profile
Manufacturer Grade
QMA
Cutting Direction
Right Hand
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome