Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Threading Inserts
16IRB 12UN QMA B-Type Coated Insert
By Yamaloy
Order Code:
ZT1162778X
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 - 19
£7.19
10%
20 +
£6.79
15%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/threading-inserts/16irb-12un-qma-b-type-coated-insert/p/ZT1162778X
Add to quotation
Schedule an order and save 5%
View all Threading Inserts
Description
Internal Right Hand
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 16IRB 12UN QMA B-Type Coated Insert
Manufacturer Grade
QMA
Insert Length
16mm
Side to Cutting Tip
1.4mm
Thread Standard
UN
Thread Height Difference
1.1mm
ISO Cut
K20-K30
P20-P40
Number of Cutting Points
3
Inscribed Circle
3/8in
Thread Profile Type
Full Profile
ISO Designation
16IRB 12UN
Material Application
Cast Iron
Exotic Alloys
Stainless Steel
Steel
Teeth per Inch
12TPI
ISO Category Grade
P
K
Material
Carbide
Cutting Direction
Right Hand
Finish/Coating
TiAlN
Threading Location
Internal
Insert Type
Laydown
Insert Size
16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome